£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
DT20701 Multi Tool Wood & Nails Blade
• The wood and nails blade allows the blade to be used in nail embedded timber and resists damage to the teeth when encountering unexpected nails.
• Bi Metal construction maintains a sharper edge longer
• Enables good performance when cutting wood and also resists damage when encountering embedded metal.
• The 43mm cutting depth maximises the areas that the tool and accessory can be used in.
• Enables the accessories to be used on more than just DEWALT branded multi tools
• Quick & easy blade change
• Length 43mm
• Width 30mm
Attribute | Value |
---|---|
Blade Material | BIM - Bi-Metal |
Brand | DeWalt |
Compatible Materials | Nails Wood |
EAN | 5035048099247 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 43mm |
Material | Bi-Metal |
MFR Part No. | DT20701-QZ |
Number of Pieces | 1 |
Type | Wood Blade |
UNSPSC Code | 27112800 |
Width | 30mm |