£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
DT20702 Multi Tool Titanium Wood / Metal Blade
• A multi-purpose blade designed for both wood and metal cutting applications
• Specifically designed to increase the lifev of the cutting surface and for frequent use.
• 18 TPI enables the accessory to perform well when cutting either wood or metal materials.
• Cutting depth 55mm
• Accessories fit all common oscillating tools
• Quick & easy blade change
Attribute | Value |
---|---|
Blade Material | Titanium |
Brand | DeWalt |
Compatible Materials | Metal Wood |
EAN | 5035048099254 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 55mm |
Material | Titanium |
MFR Part No. | DT20702-QZ |
Number of Pieces | 1 |
Type | Wood & Metal Blade |
UNSPSC Code | 27112800 |
Width | 44mm |