£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
DT20703 Multi Tool Hardwood Blade
• Multi-tool blade speciacally designed for use on hardwood
• 14 tpi giving good performance in hardwoods.
• 67mm cutting depth giving a long reach with the ability to perform more applications.
• Accessories fit all common oscillating tools
• Quick & easy blade change
Attribute | Value |
---|---|
Brand | DeWalt |
Compatible Materials | Hardwood |
EAN | 5035048099261 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 67mm |
MFR Part No. | DT20703-QZ |
Number of Pieces | 1 |
Type | Wood Blade |
UNSPSC Code | 27112800 |
Width | 30mm |