£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
DT20708 Multi Tool Semi-Circle Blade
• 22 tpi blade for cutting wood and nails, and other soft materials
• Accessories fit all common oscillating tools
• Quick & easy blade change
Attribute | Value |
---|---|
Blade Diameter | 100mm |
Brand | DeWalt |
Compatible Materials | Soft Materials Wood |
EAN | 5035048099315 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 100mm |
MFR Part No. | DT20708-QZ |
Number of Pieces | 1 |
Type | Blade |
UNSPSC Code | 27112800 |