DeWalt

DT20710-QZ, Blade, 23mm x 100mm, Bi-Metal, 1 Piece

SKU:

DEW2806471B

MPN:

DT20710-QZ

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (7)

    Product Details

    DT20710 Multi Tool Flush Cut Blade


    • Specifically designed for flush cut applications
    • Bi-Metal blade for improved
    • Accessories fit all common oscillating tools
    • Quick & easy blade change
    • Blade Diameter 100mm
    • Length 23mm


    Product Specification
    Attribute
    Value

    Blade Material

    BIM - Bi-Metal

    Brand

    DeWalt

    EAN

    5035048099339

    ECLASS Code

    21019090

    Item

    Multi Tool Accessories

    Length

    23mm

    Material

    Bi-Metal

    MFR Part No.

    DT20710-QZ

    Number of Pieces

    1

    Type

    Blade

    UNSPSC Code

    27112800

    Width

    100mm