£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
DT20711 Titanium Flush Cut Blade
• Multi-tool Titanium Flush Cut blade
• Titanium coating for a longer performance life
• Accessories fit all common oscillating tools
• Quick & easy blade change
Attribute | Value |
---|---|
Blade Diameter | 100mm |
Blade Material | Titanium Coating |
Brand | DeWalt |
EAN | 5035048099346 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 23mm |
Material | Titanium Coating |
MFR Part No. | DT20711-QZ |
Number of Pieces | 1 |
Type | Blade |
UNSPSC Code | 27112800 |