£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
DT20714 Multi Tool Rigid Scraper Blade.
This DeWalt Scraper blade is suitable for the DWE315 corded multi tool or the DCS355 cordless multi tool.
The multi-fit capability ensures this blade is also suitable for a wide variety of other multi tools from brands such as Bosch, Makita and Milwaukee.
Features and benefits
• Multi tool Rigid Scraper blade for excellent surface removal on a wide range of materials
• Accessories fit all common oscillating tools
• Enables quick & easy blade changes
Notes
• Width 52mm
Attribute | Value |
---|---|
Brand | DeWalt |
Compatible Materials | Adhesives Lacquers Sealants |
EAN | 5035048099384 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
MFR Part No. | DT20714-QZ |
Number of Pieces | 1 |
Type | Blade |
UNSPSC Code | 27112800 |