£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
DT20718 Multi Tool Fast Cut Grout Removal Blade
•'Quickwave' edge for fast removal of grout
•'Tough Grit' carbide edge for fast & effective grout removal
• Accessories fit all common oscillating tools
• Quick & easy blade change
Attribute | Value |
---|---|
Blade Diameter | 95mm |
Blade Material | CT - Carbide Technology |
Brand | DeWalt |
EAN | 5035048099414 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
Length | 25mm |
Material | Carbide |
MFR Part No. | DT20718-QZ |
Number of Pieces | 1 |
Type | Blade |
UNSPSC Code | 27112800 |