£56.49
Ex VAT
£67.79
Inc VAT
9 Variations Available
Product Details
Product Specification
These DXS2 Anvil Attachments are precision-engineered to provide enhanced performance for DXS2 2236 Series Air Impact Wrenches. Built for durability and reliability, they offer a secure fit and are ideal for both heavy-duty equipment repair and automotive services. Each attachment is designed to withstand rigorous use, delivering consistent torque and power. User safety is ensured, with robust construction ensuring minimal wear, reducing the risk of slippage or failure during operation.
Features and Benefits
• Precision fit creating seamless compatibility with the DXS2 2236 Series, optimising torque delivery
• Heavy-duty construction for demanding applications such as truck repair and tire service
• Robust design ensures minimal wear and tear, reducing the likelihood of slippage
Notes
• Available in 2", 4", 6", 8", and 10" lengths for versatile reach in confined or extended spaces
• Available in 3/8", 1/2", and 3/4" drive options to cover various vehicle repair needs
** Impact wrench NOT included **
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
EAN | 6630231706712 |
ECLASS Code | 21019090 |
Item | Anvil Attachment |
Material | Patened |
Number of Pieces | 1 |
Series | DXS2 |
Type | 1/2'' Drive |
UNSPSC Code | 27112800 |