noscriptEZ Speedclic Abrasive Brushes | Cromwell Tools

Dremel

EZ Speedclic Abrasive Brushes

3 Variations

Designed for cleaning and light sanding, Dremel EZ SpeedClic brushes are perfect for getting to those hard-to-reach areas. The built in polishing compound ensures the perfect finish every time.

Features and Benefits
• Bristles include a built-in polishing compound
• Available in a range, to best suit your needs
• See below for product sizes and types

2615S471JA
• Shank diameter: 3.2 mm
• Working diameter: 25 mm
• Grit: 36
• Width: 25 mm
• Maximum RPM: 15,000 1/min
• Length: 25 mm
• Height: 7 mm


2615S472JA
• Shank diameter: 3.2 mm
• Working diameter: 25 mm
• Grit: 120
• Width: 25 mm
• Maximum RPM: 15,000 1/min
• Length: 25 mm
• Height: 7 mm

2615S473JA
• Shank diameter: 3.2 mm
• Working diameter: 25,0 mm
• Grit: 220
• Width: 25 mm
• Maximum RPM: 15,000 1/min
• Length: 25 mm
• Height: 7 mm