£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Grinding Wheels for Multi Purpose Power Tools
Silicon carbide grinding wheels (green): very hard abrasive, harder than aluminium oxide. Recommended for grinding non ferrous materials such as cast iron, tungsten carbide, non-magnetic stainless steel, aluminium and ceramics.
Aluminium oxide grinding wheel (white): Recommended for general tool sharpening and hardened or HSS materials.
Aluminium oxide grinding wheel (Pink): Recommended for high alloyed tool steels when a cooler grinding action is required.
Attribute | Value |
---|---|
Blade Diameter | 20mm |
Brand | Osaki |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
Material | Aluminium Oxide |
Number of Pieces | 1 |
Type | Grinding Wheel |
UNSPSC Code | 27112800 |
Width | 3mm |