noscriptIngersoll-Rand LUBRICANT FOR METAL HOUSING 012L 105-4T | Cromwell Tools

Ingersoll-Rand

LUBRICANT FOR METAL HOUSING 012L

SKU:

ING2700755N

MPN:

105-4T

£36.79

Ex VAT

£44.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Ingersoll-Rand Rand 105-4T Lubricant is designed for the lubrication of metal housing in Ingersoll Rand Impact Tools. Proper use of this grease extends tool life and reduces maintenance requirements, ensuring optimal performance and longevity of the equipment.


    Features and Benefits
    • Helps to increase the life of tools
    • Use to grease the outside of impact tools. Do not use on tools with composite (non-metallic) housing


    Typical Applications
    • 120ml of lubricant in a tube for use on Ingersoll Rand impact tool


    Product Specification
    Attribute
    Value

    Brand

    Ingersoll-Rand

    Compatible Materials

    Metal

    Contents

    120ml of lubricant

    EAN

    6630230056832

    ECLASS Code

    21019090

    Item

    Impact Tool Lubricant

    MFR Part No.

    105-4T

    Number of Pieces

    1

    Type

    Lubricant

    UNSPSC Code

    27112800