£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
This versatile set is designed for use with hardwood, wood with nails, and metal, with options for small and large widths. Ideal for Multitools, it excels in cutting, sanding, and grinding, providing efficient multi-material solutions. Its versatility suits various trades, from construction to woodworking. This set is the go-to choice for professionals seeking reliable and effective solutions in their daily tasks.
Features and Benefits
• Versatile blades for hardwood, wood with nails, and metal
• Provides options for small and large widths
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Materials | Hardwood Metal Nails |
Compatible Tools | Multitools |
EAN | 4059952665412 |
ECLASS Code | 21019090 |
Item | Multitool Starlock Set |
MFR Part No. | 2608669146 |
Type | Set |
UNSPSC Code | 27112800 |