noscriptPolishing Wheels | Cromwell Tools

Dremel

Polishing Wheels

2 Variations

Dremel Felt Polishing Wheels are perfect for the detailed polishing of metals and plastics.

Features and Benefits
• Use with mandrel 401 to produce a high luster
• Available in a range to suit specific needs
• See Below for individual product specifications

Notes
414
• Tip size US: 1/2"
• Overall Length: 0.5
• Material: Felt Cloth
• Contents: 6 Felt Wheels
• Mandrel: 401
• Colour Code: Yellow
• Tip Size mm: 12.7 mm

429
• Tip size US: 1"
• Overall Length: 1
• Material: Felt cloth
• Contents: 3 Wheel
• Mandrel: 401
• Colour Code: Yellow
• Tip Size mm: 25.4 mm