noscriptSanding Band Multi-Pack | Cromwell Tools

Dremel

Sanding Band Multi-Pack

4 Variations

Dremel is the inventor of the world famous Multi-Tool System that can be used for a great number of projects both indoor and outdoor; for a wide variety of applications such as engraving, carving, routing, cutting, sanding, polishing and more.

Features and Benefits
• Long-lasting grain
• Ensures consistent, even-spread sanding

Box Contains
• 6 x 13 mm Fine 120 Grit Sanding Band Multi pack

Typical Applications
• For rough shaping and smoothing wood and fiberglass
• Removing rust from metal surfaces and shaping rubber surfaces

Notes
• Shank diameter 3,2 mm
• Working diameter 13,0 mm
• Maximum RPM 35.000 1/min