noscriptDremel SC402, Mandrel, SC402, 1 Piece 2615S402JB | Cromwell Tools

Dremel

SC402, Mandrel, SC402, 1 Piece

SKU:

DRE2805030M

MPN:

2615S402JB

£7.07

Ex VAT

£8.48

Inc VAT

IN STOCK (50+)

    Product Details

    Efficient and versatile, the EZ SpeedClic Mandrels makes accessory changes easy as PULL - TWIST - RELEASE.


    The EZ402 Mandrel is for use with exclusive EZ Lock Accessories.


    Features and Benefits
    • First patented system of its kind.
    • Compatible with all Dremel rotary tools.
    • Professional's choice.
    • Maximum RPM: 35.000 1/min.
    • Shank diameter: 3.2mm
    • Length: 38mm


    Product Specification
    Attribute
    Value

    Brand

    Dremel

    EAN

    8710364042838

    ECLASS Code

    21019090

    Item

    Multi Tool Accessories

    MFR Part No.

    SC402

    Number of Pieces

    1

    Series

    SC402

    Type

    Mandrel

    UNSPSC Code

    27112800