£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
The EZ SpeedClic quick-change system for rotary tool accessories, now offers an extended line of EZ SpeedClic metal cutting accessories.
The Starter Set SC406 includes:
■ x1 EZ SpeedClic Mandrel
■ x2 Fiberglass Reinforced Metal Cutting Wheels
■ Max Working Depth: 14mm
■ Maximum RPM: 35,000 1/min.
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364042814 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | SC406 |
Number of Pieces | 1 |
Series | SC406 |
Type | Accessory Set |
UNSPSC Code | 27112800 |