noscriptDremel SC409, Cutter, SC409, 5 Piece 2615S409JB | Cromwell Tools

Dremel

SC409, Cutter, SC409, 5 Piece

SKU:

DRE2805030S

MPN:

2615S409JB

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (28)

    Product Details

    These quality SC409 fiberglass reinforced cutting wheels are just 0.75 mm thick - perfect for ultimate cutting precision.


    Features and Benefits
    • Quick and efficient cutting performance
    • Easy to use with a keyless design


    Typical Applications
    • Perfect for precise cutting in all sorts of metals


    Notes
    • Shank diameter: 3.2 mm
    • Working diameter: 38 mm
    • Max working depth: 14 mm
    • Maximum RPM: 35,000 1/min


    Product Specification
    Attribute
    Value

    Brand

    Dremel

    Contents

    5

    EAN

    8710364042869

    ECLASS Code

    21019090

    Item

    Multi Tool Consumable Packs

    MFR Part No.

    SC409

    Number of Pieces

    5

    Series

    SC409

    Type

    Cutter

    UNSPSC Code

    27112800