£3.79
Ex VAT
£4.55
Inc VAT
2 Variations Available
Product Details
Product Specification
2615S411JA
■ Shank diameter: 3.2 mm
■ Working diameter: 30 mm
■ Grit: 60
■ Width: 32 mm
■ Length: 32 mm
■ Height: 3 mm
2615S413JA
■ Shank diameter: 3.2 mm
■ Working diameter: 30 mm
■ Grit: 240
■ Width: 32 mm
■ Length: 32 mm
■ Height: 3 mm
Attribute | Value |
---|---|
Brand | Dremel |
Contents | 6 |
EAN | 8710364060931 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumable Packs |
MFR Part No. | SC413 |
Number of Pieces | 6 |
Series | SC413 |
Type | Sanding Disc |
UNSPSC Code | 27112800 |