£21.00
Ex VAT
£25.20
Inc VAT
Product Details
Product Specification
Product Documents
This 11 piece contains a variety of cutting wheels as well as a Dremel® mandrel. The quick-change system reduces tool downtime when changing rotary tool accessories. Easy to use and keyless, each piece is fibreglass reinforced for cutting metal and plastic. For use with any Dremel® rotary tool.
Features and Benefits
• Quick change to reduce tool downtime
• Can be used with any Dremel® rotary tool for versatility
• Boasts various material and size rotary discs to suit a range of needs
• Supplied in a robust storage case
Contents
• 1 x Mandrel (SC402)
• 2 x Thin Cutting Wheels (SC409)
• 6 x 38mm Metal Cutting Wheels (SC456)
• 2 x Plastic Cutting Wheels (SC476)
Typical Applications
• Construction
Attribute | Value |
---|---|
Blade Material | Metal Plastic |
Brand | Dremel |
Contents | 1x Clear Plastic Case 1x Mandrel SC402 2x Plastic Cutting Wheels SC476 2x Thin Cutting Wheels SC409 6x 38mm Metal Cutting Wheels SC456 |
EAN | 8710364045839 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | SC690 |
Number of Pieces | 11 |
Series | SC690 |
Type | Cutter |
UNSPSC Code | 27112800 |