Dremel

Tungsten Carbide Cutters 3.2mm shaft

2 Variations

9910 Spear Tip

■ Shank diameter: 3.2 mm
■ Working diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 3 mm
■ Length: 3 mm
■Height: 39 mm
■ Maximum RPM: 30,000 1/min

9911 Egg Tip

■ Shank diameter: 3.2 mm
■ Working diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 3 mm
■ Length: 30 mm
■ Height: 39 mm
■ Maximum RPM: 30,000 1/min

9931 Spear Tip

■ Shank diameter: 3.2 mm
■ Working diameter: 6.4 mm
■ Accessory length: 45 mm
■ Width: 4 mm
■ Length: 4 mm
■ Height: 45 mm
■ Maximum RPM: 35,000 1/min