£37.79
Ex VAT
£45.35
Inc VAT
Product Details
Product Specification
Product Documents
This combined drill press and tool holder is the perfect solution for stationary working with your Dremel®.
Features and Benefits
• Drill vertically or in an angle, adjustable in increments of 15 degrees
• Holds tool horizontally for polishing and sanding
• Integrated, telescoping tool stand holds tool with Flex Shaft (225)
• On-board accessory storage for convenience
• Cord management keeps cord safely stowed
• Depth markings for consistent depth adjustment
• Base markings (metric and inches)
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364032426 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessories |
MFR Part No. | 26150220JB |
Number of Pieces | 1 |
Series | 220 |
Type | Work Station |
UNSPSC Code | 27112800 |