£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
Set contains the following:
• DT20700-QZ Sanding Plate.
• DT20701-QZ Wood and Nails Blade 43 x 31mm.
• DT20704-QZ Fastcut Wood Blade 43 x 30mm.
• DT20705-QZ Wide Fastcut Wood Blade 43 x 65mm.
• DT20710-QZ Flush Cut Blade.
• DT3091-QZ Detail Sanding Sheets 93 x 93mm Grit Size 60.
• DT3092-QZ Detail Sanding Sheets 93 x 93mm Grit Size 80.
• DT3093-QZ Detail Sanding Sheets 93 x 93mm Grit Size 120.
Accessories fit all common oscillating tools.
Quick & easy blade change
Attribute | Value |
---|---|
Brand | DeWalt |
Compatible Tools | most Common Oscillating Tools |
Contents | 1x DT20700-QZ Sanding Plate 1x DT20701-QZ Wood and Nails Blade 1x DT20704-QZ Fastcut Wood Blade 1x DT20705-QZ Wide Fastcut Wood Blade 1x DT3091-QZ Detail 60g Sanding Sheet 1x DT3092-QZ Detail 80g Sanding Sheet 1x DT3093-QZ Detail 120g Sanding Sheet |
EAN | 5035048094037 |
ECLASS Code | 21019090 |
Item | Multi Tool Accessory Sets |
MFR Part No. | DT20731-QZ |
Number of Pieces | 8 |
Type | Accessory Set |
UNSPSC Code | 27112800 |