£73.49
Ex VAT
£88.19
Inc VAT
Product Details
Product Specification
Designed for demanding DIY users, the PBS121 is a premium quality, highly versatile pneumatic nailer and stapler perfect for high tempo panelling work, furniture repair, refurbishing and finish and trim jobs. Strong, lightweight magnesium body and 360° adjustable air exhaust that keeps dust away from working surfaces while an adjustable, depth-of-drive function, quick reloading system and comfort grip all optimise user performance. Other handy features include a no mar-pad, which protects working surfaces. Supplied complete with safety glasses, oil pot, wrenches and start set of 200 x 25mm staples and 200 x 25mm brads.
Technical Details
Shoot Staples 12-25mm and brads 15-30mm
Sequential actuation Trigger
Reg. Operating Pressure: 5-7bar
Air Consumption at 5-7bar: 0.68 - 0.79 litre
Air Inlet: ¼" NPT
Tool Weight: 1.2kg
Fastener Capacity: 130 staples/110 brads
Nose Length: 20mm
Nailing distance to the wall: 18mm
Box Contains:
1 x Rapid Pneumatic Combi Tacker/Nailer
1 x Oil pot
1 x Hex wrenches
1 x Safety glasses
1 x box of 200 606 25mm staples
1 x box of 200 type 8 25mm brads
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Air Pressure | 72 - 101psi |
Brand | Rapid |
Compatible Nail Type | Brad |
EAN | 4051661000591 |
ECLASS Code | 21052590 |
Features | Depth Control |
Item | Air Nailer & Air Stapler |
Model Number | 5000053 |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 15mm |
Nail Size | 18 Gauge |
Power Source | Air |
UNSPSC Code | 27112716 |