£317.00
Ex VAT
£380.40
Inc VAT
Product Details
Product Specification
DCN680N 18V XR Li-Ion Brushless 18Ga Finish Nailer - Bare Unit
• Latest generation 18V XR Li-Ion Brushless 18Ga nailer offers the cutting edge in nailing technology
• BRUSHLESS motor offers runtime that cannot be beaten in a compact package
• Compact, lightweight and ergonomic design makes the tool easy and comfortable to use but durable enough for worksite environment
• Mechanical rather than gas operation offers low running costs and consistent performance at low temperatures
• Sequential mode allows for precision placement and the bump operating mode provides the user with production speed of up to 4 nails per second
• Depth of drive can be easily adjusted using the thumb wheel depth adjuster
• Tool free stall / jam clearance minimises down time
• Trigger and contact trip lock-off prevent accidental dis-charge of fastener
Attribute | Value |
---|---|
Battery Capacity | -Ah |
Battery Type | Lithium-ion |
Brand | DeWalt |
EAN | 5035048665237 |
ECLASS Code | 21052590 |
Height | 264mm |
Item | Cordless Nailer |
Length | 302mm |
Model Number | DCN680N |
Nail Capacity | 110 |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 15 - 54mm |
Nail Size | 18 Gauge |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | 2.6kg |
Width | 96mm |