£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
DPT353RTJ 18V Pin Nailer With 2x5.0AH Li-ion Batteries
DPT353 cordless pin nailer powered by 18V Li-ion battery.
• Depth adjustment.
• Anti Dry-Fire Mechanism
• Trigger lock
• LED job light
• Low reaction force mechanism enables easier nailing of long pins
• Ergonomic soft grip
• Battery fuel gauge
• Belt clip
• Nose tip designed for better visibility: for quick and easy access to desired firing point on workpiece
• Contact Arm Mechanism
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Makita |
EAN | 0088381835473 |
ECLASS Code | 21052590 |
Item | Cordless Nailer |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | DPT353RTJ |
Nail Capacity | 100 |
Nail Diameter | 0.6mm |
Nail Length | 15 - 35mm |
Nail Size | 23 Gauge |
Noise / Vibration Information | Noise K factor 3 dB(A) Noise sound pressure 76 dB(A) Vibration K factor 1.5 m/sec² Vibration no load 2.5 m/sec² |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | 2.0 - 2.3kg |