noscriptGNH 18V-64M Nail Guns | Cromwell Tools

Bosch

GNH 18V-64M Nail Guns

3 Variations

18V Finishing nailer with single and contact firing modes. Ergonomic handle and Bosch 3 year guarantee when registered. For use on heavy duty jobs. Has a sequential firing and bump firing triggering mode activated through intuitive User Interface (HMI) and allows for accurate adjustment of countersink depth.

Features and Benefits
• Quick and precise fastening with both single and contact firing modes
• Ergonomic grip for comfort whilst using and precision
• Brushless motor for durability of tool and impressive power
• No compressor, air hose or gas cartridge needed for ultimate freedom
• Protects wood as it prevents blank firing when the nail magazine is empty

Notes
Available as:
• Body only
• Body only with L-BOXX carry case
• Body, Batteries, GAL 18V-40 charger and L-BOXX carry case