noscriptNR1890DC 18V Brushless 90mm Clipped Head Framing Nailer | Cromwell Tools

Hikoki

NR1890DC 18V Brushless 90mm Clipped Head Framing Nailer

2 Variations

Features and Benefits:

• Drives 1.5 to 2 nails per sec. with zero ramp-up time and quicker response time between drives.

• Offers low-recoil and sets nails flush consistently.

• No combustion noise and no gas fumes.

• Consistent performance even at low temperatures or high altitudes (The operating environment for these products is between 0°C and 40°C)

Technical Specification:

• Driving System: Air spring
• Nail length: 50mm to 90mm
• Driving speed: 1.5 to 2 nails/sec. (intermittent)
• Loading capacity: 47 nails
• Firing mode: Full sequential / Contact.

• Unique Air Spring Drive System that uses compressed air to drive each nail resulting in zero ramp up time, increased driving speed, recoil that feels like a pneumatic nailer and quicker response time between drives.

• Brushless motor for longer run time per charge, less maintenance and increased durability.

• Drives up to 400 nails per charge using the compact 3.0Ah battery.

• Tool-less depth of drive adjustment for a professional finish with varying materials.

• Power switch located on control panel must be depressed for 1 second to activate the nailer and automatically switches off after 30 minutes of inactivity for added safety.

• Selective actuation on the control panel transitions between sequential mode and bump fire mode, when rapid nailing is preferred.

• Battery charge indicator located on tool control panel to easily check the available power in battery pack for less downtime.

• Ergonomically formed soft grip handle provides comfort and ensures a secure hold.

• Side lock trigger switch located on handle, locks the trigger to prevent accidental firing when nailer is not in use.

• Pivoting rafter hook for easy storage when nailer is not needed

• 30° magazine holds approximately 47 paper strip collated fasteners from 50 up to 90mm in length.

High & stable driving power allows the nailer to drive 90mm nails into even the toughest of timber materials with ease.

• Hardened claw tip resists wear on the nose and minimizes slippage when driving at an angle or toe-nailing

• Compatible with all Hikoki 18V Lithium Ion slide type batteries 4.5 Kg and well balanced for easy maneuverability