£699.00
Ex VAT
£838.80
Inc VAT
2 Variations Available
Product Details
Product Specification
All new design cordless brad nailer with brushless motor for longer run time, less maintenance and increased durability.
• Lightweight and compact
• No air hose or compressor required
• Eliminates the cost of fuel cells
• Up to 1650 brads per charge
• Air/spring drive system means less recoil, better flush driving and easier maintenance
• Selective activation button; easily choose between sequential or bump fire mode
• Tool free adjustment of drive depth
• Tool free nose release for quick & easy jam clearance
• LED work light
• Lock switch and 30 minute automatic
• Shutdown for increased safety and longer battery life
• Low battery indicator
• Pivoting joist hook
Attribute | Value |
---|---|
Battery Capacity | 3Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
Compatible Nail Type | Brad |
EAN | 4966376327881 |
ECLASS Code | 21052590 |
Includes | 2 x BSL1830C 3.0Ah Li-Ion Batteries Nose Cap Safety Glasses Stackable Case UC18YFSL Charger, |
Item | Cordless Nailer |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | NT1850DE/JXZ |
Model Number | NT1850DE |
Nail Capacity | 100 |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 16 - 50mm |
Nail Size | 18 Gauge |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112716 |