£579.00
Ex VAT
£694.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Features:
• Cordless finish nailer with brushless motor for longer run time, less maintenance and increased durability.
• Lightweight and compact 3.0Ah Li-Ion battery.
• No air hose or compressor required.
• Eliminates the cost of fuel cells.
• Up to 1100 nails per charge.
• Air/spring drive system means less recoil, better flush driving and easier maintenance.
• Selective activation button; easily choose between sequential or bump fire mode.
• Tool free adjustment of drive depth.
• Tool free nose release for quick & easy jam clearance.
• LED work light.
• Lock switch and 30 minute automatic shutdown for increased safety and longer battery life.
• Low battery indicator.
• Pivoting joist hook
Attribute | Value |
---|---|
Battery Type | Lithium-ion |
Brand | Hikoki |
EAN | 4966376327928 |
ECLASS Code | 21052590 |
Height | 309mm |
Item | Cordless Nailer |
Length | 344mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | NT1865DMAJ4Z |
Model Number | NT1865DMA |
Nail Capacity | 100 (1 Strip) |
Nail Diameter | 1.8mm |
Nail Length | 32 - 65mm |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 18V |
Weight | 3.4kg |
Width | 115mm |