£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
Features:
• Lightweight, compact design.
• Up to 1200 nails per fuel cell.
• Tool free depth adjustment.
• Dry firing lockout.
• Easy to clean.
• Tool free jam clearance.
• Handy belt hook.
• No mark nose cap included.
• Nail Type - Angled Finish Nail.
• Nails and fuel available separately.
The NT65GB Cordless Angled gas nail gun is a fantastic alternative to the Paslode IM65A Brad nailgun.
The gun will take the same nails allowing you to use existing stock as well or other good quality alternatives. Hikoki have cemented themselves as a serious player in the nailgun market. The competitive price and reliability of the machine makes the NT65GB is one of the most popular 2nd fix nailers around.
Compatible with most name brand fuel cells and nails means consumables are always easy to get hold of. The easy two-step nail loading, tool less depth adjustment and quick jam release mean you can always be working at maximum efficiency.
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
EAN | 4966376297207 |
ECLASS Code | 21052590 |
Height | 283mm |
Includes | 1 x Carry Case 1 x Charger 1 x Cigarette Lighter Adapter 2x 1.5Ah Battery Packs |
Item | Cordless Nailer |
Length | 260mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | NT65GB/J9Z |
Model Number | NT65GB |
Nail Capacity | 100 Nails |
Nail Diameter | 1.0 - 1.25mm |
Nail Length | 32 - 65mm |
Nail Size | 18 Gauge |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 3.6V |
Weight | 1.8kg |
Width | 163mm |