£378.87
Ex VAT
£454.64
Inc VAT
Product Details
Product Specification
Lightweight, compact design. Takes straight finish nails with a nail length range from 25 - 65mm and a 16 gauge nail diameter. The charger pack includes an adapter to charge batteries from a cigarette lighter socket. Up to 1,200 nails per fuel cell. Tool free depth adjustment. Dry firing lockout. Easy to clean. Tool free jam clearance. Handy belt hook.
Standard equipment: 2x batteries, charger, safety glasses, hex wrenches, oil, nose cap, carrying case.
Nail angle: 90°
Nail length range: 25 - 65mm
Nail diameter range: 25 - 65mm.
Magazine capacity: 100 nails.
Batteries: 2x 3.6V 1.5Ah Li-Ion
Charge time: 1hr.
Attribute | Value |
---|---|
Brand | Hitachi Power Tools |
EAN | 4966376143658 |
ECLASS Code | 21052590 |
Item | Cordless Nailer |
Power Source | Battery |
UNSPSC Code | 27112716 |