£409.00
Ex VAT
£490.80
Inc VAT
Product Details
Product Specification
Features and Benefits:
• No need for compressor and hose.
• Compact.
• Quick jam release and hook.
• Fire mode: Single action.
• Tool-less adjustment in driving depth.
• Easy two-step nail loading.
• Dry-fire lockout.
• Soft grip handle.
Compatible with most name brand fuel cells and nails means consumables are always easy to get hold of. The easy two-step nail loading, toolless depth adjustment and quick jam release mean you can always be working at maximum efficiency.
Attribute | Value |
---|---|
Battery Capacity | 1.5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
EAN | 4966376297221 |
ECLASS Code | 21052590 |
Height | 281mm |
Includes | 2x Allen Keys 3.6V 1.5Ah Cassette Lithium-ion Battery Carry Case Nose Cap Oil Safety Glasses UC3SML AC/DC 60 Minute Charger |
Item | Cordless Nailer |
Length | 270mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
MFR Part No. | NT65GSJ9Z |
Model Number | NT65GS |
Nail Capacity | 100 Nails (2 Strips) |
Nail Diameter | 2.8mm |
Nail Length | 25 - 65mm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112716 |
Voltage | 3.6V |
Weight | 1.8kg |
Width | 85mm |