£369.00
Ex VAT
£442.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 125CI-A is an air chisel scaler designed for professional surface preparation. Delivering 4,800 blows per minute (BPM), this tool is efficient in removing paint, rust, dirt, and weld slags. With a 1" bore and a 1-1/8" piston stroke, it provides robust performance for various applications.
Features and Benefits:
• 4,800 blows per minute for efficient material removal
• 1" (25.4 mm) bore for powerful performance
• 1-1/8" (28.6 mm) piston stroke for effective scaling
• Durable and reliable for professional use
Typical Applications
• Removing paint
• Removing rust
• Clearing dirt
• Eliminating weld slags
Attribute | Value |
---|---|
Air Inlet Size | 1/4in. |
Application | DIY/Enthusiast Garage/Workshop Industrial Trade |
Blows per Minute | 4800bpm |
Body Style | Straight grip |
Brand | Ingersoll-Rand |
EAN | 6630231529298 |
ECLASS Code | 21051900 |
Item | Air Chisel Scaler |
MFR Part No. | 125CI-A |
Model Number | 125CI-A |
Noise / Vibration Information | Vibration Level (m/s2) 9.6 |
Number of Batteries Supplied | 0 |
Power Source | Air |
UNSPSC Code | 27112715 |
Weight | 1.81kg |