£359.00
Ex VAT
£430.80
Inc VAT
Product Details
Product Specification
The Ingersoll Rand 125-A Air Needle Scaler enhances surface preparation tasks by effectively removing paint, rust, dirt, and weld slag. This tool operates at 4800 blows per minute, significantly aiding with productivity and output. The scaler accommodates 1/8-inch round needles or chisel attachments, catering to a wide range of surface cleaning and preparation requirements. Its enhanced performance and reliability make it a dependable choice for professionals seeking efficient and thorough surface prepping capabilities.
Features and Benefits
• Designed with a durable needle spring to extend tool life
• Can be used with 28.6 MM round needles (Qty 19) or with chisel attachments to match up with many of your surface preparation needs
Typical Applications
• Remove Paint, Rust, Dirt, Weld Slags
• Can be used in the automotive industry, or any trade where effective material removal is required
Attribute | Value |
---|---|
Air Consumption | 20CFM |
Air Inlet Size | 1/4in. |
Application | DIY/Enthusiast Garage/Workshop Industrial Trade |
Blows per Minute | 4800bpm |
Body Style | Needle |
Brand | Ingersoll-Rand |
EAN | 6630231529366 |
ECLASS Code | 21051900 |
Item | Needle Scaler |
Length | 465mm |
MFR Part No. | 125-A |
Minimum Compatible Hose Size | 7.9mm |
Model Number | 125-A |
Noise / Vibration Information | 9.6 m/s2 uncertainty: 1.3K |
Number of Needles | 19 |
Power Source | Air |
Stroke Length | 18.3mm |
Throttle Features | Lever Throttle |
UNSPSC Code | 27112715 |
Weight | 1.9kg |