£314.00
Ex VAT
£376.80
Inc VAT
Product Details
Product Specification
Upgrade your metalwork with the Chicago Pneumatic® Pistol Grip Needle Scaler - a powerhouse for efficient and precise surface preparation. Ideal for professionals and DIY enthusiasts, this tool combines power and control, ensuring reliability and ease of use. Suitable for various general-purpose applications, it excels in rust, scale, and paint removal, surface preparation for welding, and cleaning metal before coating.
Features and Benefits
• Ergonomic design provides comfortable handling during extended use
• Rubber sleeve on the handle improves operator grip
• Compact and lightweight for easy working
Contents
• Air needle scaler
• 19 x 1/8in. (3 mm) for standard usage
• 29 x 5/64in. (2 mm) for finer usage
Typical Applications
• Surface clean-up work
Attribute | Value |
---|---|
Air Consumption | 131CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Blows per Minute | 4000bpm |
Body Style | Pistol |
Brand | Chicago Pneumatic |
ECLASS Code | 21051900 |
Item | Air Descaler |
MFR Part No. | CP7125 |
Model Number | CP7125 |
Needle Diameter | 3mm |
Number of Needles | 19 |
Power Source | Air |
Stroke Length | 33.5mm |
Throttle Features | Lever |
UNSPSC Code | 27112715 |
Weight | 2.8kg |