£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
The 325B Air Nibbler is a professional-grade tool designed for precision cutting of sheet metal, aluminium, tin, and other materials up to 18-gauge (1.2 mm) thick. Operating at 4200 strokes per minute, this nibbler delivers clean, controlled cuts without distorting the material. Its unique "nibbling" action allows for greater accuracy when cutting intricate shapes and tight radii, making it ideal for demanding tasks in automotive repair, metal fabrication, and more. Lightweight and easy to manoeuvre, the design ensures user comfort during prolonged use.
Features and Benefits
• Precise, cuts metal up to 18-gauge with a fast, clean nibbling action
• Provides 4200 strokes per minute for efficient operation
• Performs tight radius cuts, ideal for intricate shapes and tight curves
Attribute | Value |
---|---|
Air Inlet Size | 1/4 nptin. |
Brand | Ingersoll-Rand |
EAN | 6630230825094 |
ECLASS Code | 21050901 |
Item | Nibbler |
MFR Part No. | 325B |
No Load Speed | 4200spm |
Power Source | Air |
UNSPSC Code | 27112724 |