noscriptHitachi Power Tools CN16SA 400W NIBBLER 110V CN16SA | Cromwell Tools

Hitachi Power Tools

CN16SA 400W NIBBLER 110V

SKU:

HIT2740524K

MPN:

CN16SA

£470.89

Ex VAT

£565.07

Inc VAT

OUT OF STOCK

    Product Details

    CN16SA
    Lightweight design with slimline grip. Fast cutting speed of 1.8m/min (mild steel plate). Downward cutting action. Three position indexing die holder allows quick and easy change of cutting direction.
    Power input: 400W.
    No load speed: 2,300/min.
    Min cutting radius: 40mm.
    Capacity: mild steel 1.6mm, stainless steel 1.2mm, aluminium plate 2.3mm.
    Length: 250mm.
    Accessories: die, punch and two wrenches.


    Product Specification
    Attribute
    Value

    Brand

    Hitachi Power Tools

    EAN

    4966376117819

    ECLASS Code

    21050901

    Features

    Grip Circumference: 187 mm

    Item

    Corded Nibblers

    Length

    250mm

    Maximum Aluminium Cutting Capacity

    2.3mm

    Maximum Steel Cutting Capacity

    1.6mm

    MFR Part No.

    CN16SA

    Minimum Cutting Radius

    40mm

    Power

    400W

    Power Source

    Electric

    UNSPSC Code

    27112724

    Voltage

    110V