£467.00
Ex VAT
£560.40
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Brand | Hikoki |
EAN | 4966376269914 |
ECLASS Code | 21050901 |
Item | Corded Nibblers |
Length | 250mm |
Maximum Aluminium Cutting Capacity | 2.3mm |
Maximum Cutter Speed | 1.8m/min |
Maximum Steel Cutting Capacity | 1.6mm |
MFR Part No. | CN16SAJ1Z |
Minimum Cutting Radius | 40mm |
No Load Speed | 2,300spm |
Power | 400W |
Power Source | Electric |
UNSPSC Code | 27112724 |
Voltage | 240V |