£659.00
Ex VAT
£790.80
Inc VAT
Product Details
Product Specification
Features:
Attribute | Value |
---|---|
Battery Capacity | 5Ah |
Battery Type | Lithium-ion |
Brand | Hikoki |
EAN | 4966376304455 |
ECLASS Code | 21050901 |
Item | Cordless Nibbler |
Length | 295mm |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Maximum Aluminium Cutting Capacity | 2.3mm |
Maximum Steel Cutting Capacity | 1.6mm |
MFR Part No. | CN18DSL/JPZ |
No Load Speed | 2,500spm |
Number of Batteries Supplied | 2 |
Power Source | Cordless |
UNSPSC Code | 27112724 |
Voltage | 18V |