£609.00
Ex VAT
£730.80
Inc VAT
Product Details
Product Specification
Models DJN161 are cordless nibblers developed with the same design concept as AC tool JN1601, featuring slim motor housing of DC angle grinder BGA450.
Model DJN161RMJ complete with x2 BL1840 (18v) battery, DC18RC Charger and Makpac carrying case.
Attribute | Value |
---|---|
Brand | Makita |
ECLASS Code | 21050901 |
Item | Corded Nibblers |
Length | 313mm |
Maximum Aluminium Cutting Capacity | 2.5mm |
Maximum Steel Cutting Capacity | 1.2mm |
No Load Speed | 1,900spm |
Power Source | Electric |
UNSPSC Code | 27112724 |
Voltage | 18V |