£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
Product Documents
JN1601 - 550W 1.6mm Nibbler
The Makita 1.6mm nibbler gives the operator clean and precise work in keystone plate, deck plate and other corrugated sheet materials. With a die rotation of 360° and a large 1/4" stroke, the ergonomic slim body design allows for easy gripping and is extremely light at only 1.5kgs which gives easy operator handling. Lock-on sliding switch for continuous use and a built-in thickness gauge for convenience, the nibbler allows for quick and easy punch and die replacement for less down time.
Power input: 550W.
Strokes per minute: 2,200spm.
Max. cut capacities: mild steel 1.6mm, stainless 1.2mm.
Min. cutting outside edge: 50mm.
Radius inside edge: 45mm.
Supplied with: punch and die set 3mm
hex wrench and wrench holder, double insulated.
Available in 240V and 110V.
Attribute | Value |
---|---|
Brand | Makita |
EAN | 4051435068222 |
ECLASS Code | 21050901 |
Features | Grip Circumference: 75 mm |
Item | Corded Nibblers |
Length | 261mm |
Maximum Aluminium Cutting Capacity | 2.5mm |
Maximum Steel Cutting Capacity | 1.6mm |
MFR Part No. | JN1601/1 |
Minimum Cutting Radius | 45mm |
Power | 550W |
Power Source | Electric |
UNSPSC Code | 27112724 |
Voltage | 110V |
Width | 75mm |