£73.99
Ex VAT
£88.79
Inc VAT
Product Details
Product Specification
Spare 14.4V (1.3Ah) NiMH Battery for Kobe:
Kobe AID14.4 Variable Speed Impact Driver - 1/4" (KBE-279-0600K)
Kobe AIW14.4V Variable Speed Cordless Impact Wrench (KBE-279-0660K).
Attribute | Value |
---|---|
Battery Capacity | 1.3Ah |
Battery Type | NiMH |
Brand | Kobe |
EAN | 5036140290372 |
UNSPSC Code | 26111709 |
Voltage | 14.4V |