£149.00
Ex VAT
£178.80
Inc VAT
Product Details
Product Specification
Much higher potential capacity than NiCad. Require less conditioning than NiCad. Less toxic than NiCad.
Attribute | Value |
---|---|
Battery Capacity | 2.6Ah |
Battery Type | NiMH |
Brand | DeWalt |
EAN | 5035048157787 |
MFR Part No. | DE9503-XJ |
Model Number | DE9503-XJ |
UNSPSC Code | 26111709 |
Voltage | 18V |