SKU:
MMM9940005P
MPN:
7100075338
£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
These 3M™ PELTOR™ Rechargeable NimH Battery Pack are great for specific 3M™ PELTOR™ recharging headsets.
Features and Benefits
• Fast and reliable rechargeable battery packs
• Pack of NiMH, AA and Lithium-Ion are available
• Great for a wide range of industries
Applications
• For use with specific 3M™ PELTOR™ Headsets
Attribute | Value |
---|---|
Battery Capacity | 2.5Ah |
Battery Type | NiMH |
Brand | 3M Peltor |
Charge Time | Approx. 20 Hours |
EAN | 7318640063846 |
For Use With | 3M™ PELTOR™ Headsets |
MFR Part No. | 7100075338 |
Model Number | ACK053 |
Series | Lite-Com |
UNSPSC Code | 26111709 |
Voltage | 2.4V |