£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
Multi-volt fast charger for Bosch batteries.
Attribute | Value |
---|---|
Brand | Bosch |
Compatible Battery Type | NiCAD NiMH |
EAN | 4059952263267 |
ECLASS Code | 21059201 |
For Use With | Bosch batteries |
MFR Part No. | 2607225029 |
Model Number | AL 2450 DV |
Number of Battery Ports | 1 |
Output Voltage | 7.2 - 24V |
Supply Voltage | 230V |
UNSPSC Code | 26111704 |