£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
This compact Li-ion battery charger possesses a built-in cooling fan and CPU that analyses the battery condition via memory chip in the battery, and controls current, voltage and temperature of individual cells within the battery to produce optimum and fast charging. Designed to charge Makita® 18v and 14.4v LXT slide batteries.
Features and Benefits
• Quick and easy charging of Lithium Ion Makita® batteries
• Compact design
• Built-in fan to prevent overheating
• Built-in CPU that analyses battery life to optimise charging
Typical Applications
• Suited for charging 18v and 14.4v LXT slide batteries
Notes
• Charging times:
• BL 5Ah - 45 Minutes
• BL1840 4Ah - 36 Minutes
• BL1830 3Ah - 22 Minutes
• BL1430 3Ah - 22 Minutes
• BL1415 1.3Ah - 15 Minutes
Attribute | Value |
---|---|
Battery Capacity | 1.3-3.3Ah |
Brand | Makita |
Charging Current | 9A |
Charging Time | 15-45min. |
Compatible Battery Type | Lithium-ion |
EAN | 0088381373562 |
ECLASS Code | 21059201 |
For Use With | BH1220 BH1222C BH1233 BH1233C BH1420 BH1427 BH1430 BH1430A BH1433 BH9020 BH9020A BH9033 BH9033A BL1415 BL1815 BL1830 |
MFR Part No. | N/A |
Model Number | DC18RC |
Number of Battery Ports | 1 |
Output Voltage | 14.4 - 18V |
Overall Height | 84mm |
Overall Length | 156mm |
Overall Width | 190mm |
Supply Voltage | 240V |
UNSPSC Code | 26111704 |