£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
Can be recharged 100s of times. Nickel Metal Hydride recharagable batteries do not suffer from voltage depression and NiMH batteries do not contain harmful cadmium, mercury or lead.
Attribute | Value |
---|---|
Battery Size | 9V |
Brand | Edison |
EAN | 5036140064249 |
ECLASS Code | 27050101 |
mAh | 170mAh |
Pack Quantity | 1 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 9V |