£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Product Documents
A popular AM / FM Stereo radio for on site use due to its robust design and high quality sound. Compatible with MP3 players or smartphones via the aux input. Powered by a standard mains supply or compatible Makita battery from 7.2V-18V or cluster batteries 12-18V. Accepts Makita Ni-Cd, Ni-MH and Li-ion batteries. Maximum continuous run time wih a 3.3Ah Battery is 21hrs. Includes 1.8m AC adaptor DC12v,700mA. Battery & Charger not included.
Attribute | Value |
---|---|
Brand | Makita |
Colour | Blue |
Compatible Battery Type | Lithium-ion NiCAD NiMH |
EAN | 0088381675116 |
Manufacturer Guarantee | 3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply) |
Model Number | BMR102 |
Number of Batteries Supplied | 0 |
Radio Frequency | AM/FM Radio |
Size & Weight | Height 302mm Height with Handle Extended 431mm Max.Depth 280mm Weight incl. Battery 4.8Kg Width 163mm |
Specification | 5 Pre-Set Stations Auxiliary Input for External Audio Devices Digital Tuning Display Frequency Band AM: 522 - 1629 kHz Frequency Band FM 87.5 - 108 MHz Protective Rubber Bumpers Showerproof for Outdoor Use |
Supply Voltage | 7.2-18/240V |
UNSPSC Code | 52161511 |