£284.00
Ex VAT
£340.80
Inc VAT
Product Details
Product Specification
20315
3M random orbital sander that easily attaches to central vacuum systems for efficient evacuation of dust and debris. High power transfer ratio for increased productivity. Superior tool balance and minimum vibration during use. Ergonomically designed for increased operator comfort.
Motor: 0.28hp.
Pad size: 75mm (3").
Orbit: 2.5mm.
Max speed: 12,000rpm.
Airflow rate SCFM (LPM): 17 (481).
Attribute | Value |
---|---|
Air Consumption | 17CFM |
Air Inlet Size | 1/4 NPTin. |
Brand | 3M |
EAN | 4046719630370 |
ECLASS Code | 21051302 |
Power | 0.28W |
Series | 20315 |
UNSPSC Code | 27112708 |
Weight | 0.57kg |